Shop All Foil Tape
3M
Aluminum Foil Tape, Silver, 4"x5 yd.
Mfr # 427
Zoro # G5294810
product price: $38.59
/ea
Sold in multiples of 9 for $347.31
$347.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 4"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Material Dead Soft Aluminum
Product Information
Dimensions
Duct Tape Width | 4" |
Duct Tape Length | 5 yd. |
Details
Description
Aluminum Foil Tape,Silver,4 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pf2 Wht .75X60Yd Ipg, Pk48 (PF2...6)
- 3M Drywall Corner Bead Spray Adhesive (70009126981)
- EAT-IN R-011B 1 x 0.125 in. x 30 Ft. Putty Tape (EA108597)
- HENRY Henry 314 Ready Set Premixed Mastic Adhesive 1GAL (314 1GAL)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Self Wound Foil Tape, 2 in x 60 yd, Silver (34383)
- 3M Foil Tape with Liner, 3In. x 5 Yd., Silver (433L)
- 3M Foil Tape