Shop All Foil Tape
3M
Aluminum Foil Tape, Silver, 5"x5 yd.
Mfr # 427
Zoro # G5296186
product price: $41.69
/ea
Sold in multiples of 8 for $333.52
$333.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 5"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Material Dead Soft Aluminum
Product Information
Dimensions
Duct Tape Width | 5" |
Duct Tape Length | 5 yd. |
Details
Description
Aluminum Foil Tape,Silver,5 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 3 In 1 Caulk Tool (CT31)
- BLUE MONSTER Pipe Thread Sealant Brush-Top Can, Zero VOC, White (76042)
- BLUE MONSTER Blue Pvc Cement 1/2 Pt (76032)
- DEVCON Glue, 13110 Series, Amber, 8 oz, Bottle, 3:1 Mix Ratio, 3 hr. Functional Cure (13110)
- 3M Foil Tape, Aluminum, 48mm x 45.7m, 3.2mil (1520CW)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 1/2 In., Silver, PK1000 (425)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape