Shop All Foil Tape
3M
Aluminum Foil Tape, Silver, 7"x5 yd.
Mfr # 425
Zoro # G5330991
Sold in multiples of 8 for $371.92
$371.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 7"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Duct Tape Thickness 4.6 mil
Product Information
Dimensions
Duct Tape Width | 7" |
Duct Tape Length | 5 yd. |
Details
Description
3M Aluminum Foil Tape 425 is the go-to foil tape for numerous applications across a broad range of industries. Comprised of a dead soft aluminum foil backing and coated with a highly engineered pressure sensitive acrylic adhesive, it is ideal for heat shielding, heat reflecting, chemical masking, light enhancement, chemical milling, seaming, sealing and de-paint operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE 425 Assure Instant Adhesive, Surface Curing Threadlocker 20 gm Net Wt. Bottle (LOC42540)
- PROSKIT Pro'sKit Syringe, 900-176, Pack 3 (900-176)
- THERMWELL PRODUCTS Thermwell Products R338H Black Rubber Foam Tape - 0.37 x 10 Ft. (7562283)
- OATEY Blue Lava Hot PVC Cement, 16 oz., Low VOC (32162)
- 3M Foil Tape, 2 in. x 55 yd., Silver (4380)
- 3M 3M 1521CW 4" x 5yds - Aluminum Foil Tape (4-5-1521CW)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape