Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Anti-Slip Tape, Gray, 2 in x 60 ft.
Mfr # 370-2X60
Zoro # G2761674
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Width 2"
- Color Gray
- Material polypropylene
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 370-2X60
- Zoro # G2761674
- UPC # 50048011193231
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 2" |
Grit Size | Proprietary |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 2 in |
Details
Description
Anti-Slip Tape, Gray, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 45 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Rubber, Tape Brand 3M(TM), Safety Walk(R), 300, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, MD (61548)
- AVENGER SAFETY FOOTWEAR Size 9.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- SELLARS EverSoak Battery Acid Spill Kit, 65 Gallon Capacity, 1 Spill KitCase (99065)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- 3M Safety Stripe Tape, 2" x 108 ft, Black/Yellow (5702)
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (610)
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Industrial Brown-Roll (INB.0160.R)
- 3M Anti-slip tapes, Treads & Stair Nosings