Anti-Slip Tapes & Treads Vinyl Gray, 48 in W x

  • Mfr # 370

  • Zoro # G4674028


product price:  $1,395.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Color
Gray
Material
Vinyl
Thickness
4 mil
Length
1000 Linear Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370
Zoro #
G4674028
UPC #
50048011090899
Country of Origin
United States

Dimensions

Width
48 in
Thickness
4 mil
Length
1000 Linear Foot

Details

Item
Anti-Slip Tapes & Treads
Color
Gray
Material
Vinyl

Description

Anti-Slip Tapes & Treads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.