Shop 3M AQUA-PURE

FilterHousing, 241/2inH, 71/4inDia, Blue

  • Mfr # CFS22B
  • Zoro # G001209423

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
60 gpm
For Use With
AP810 Cartridge, AP811 Cartridge, AP817 Cartridge
Color
Blue
Housing Material
Polypropylene
Length (In.)
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFS22B
Zoro #
G001209423
UPC #
-
Country of Origin
Italy
Flow Rate
60 gpm
For Use With
AP810 Cartridge, AP811 Cartridge, AP817 Cartridge
Color
Blue
Housing Material
Polypropylene
Item
Water Filter Housing
Reduces
Chlorine Taste, Rust, Sediment, Soil
Max. Pressure (PSI)
100 psi
Compliance
NSF
Max. Temp. (F)
100 Degrees F
Inputs/Outputs
1.5in NPT
Includes
Housing Wrench, Mounting Bracket, O-Ring Kit with Lubricant, Screws
Cartridges Required
1
Max. Flow GPM
45 gpm
Type
Single Cartridge
Standards
CSA B483.1, IAPMO R&T, NSF/ANSI 42
Flow Rate (GPM)
45 gpm
Maximum Pressure
100 psi
Connection Type
NPT
Maximum Temperature
100 Degrees F
Compatible Mfr. Model Number
AP810, AP811, AP817
Minimum Pressure
25 psi
Accessory Type
Water Filter Housings
Micron Rating
5 micron
Series
5639205
Wire Color
Blue

Dimensions

Length (In.)
29 in
Width (In.)
11 in
Overall Height
24 1/2 in
Size
1 in NPT
Dia. (In.)
7 3/16 in
Overall Width
7 1/4 in
Dimension (In.)
8.66 in x 11.22 in x 29.13 in
Height (In.)
7 3/16 in
Overall Length
24 1/2 in
Connection Size
1 1/2 in
Overall Diameter
7 1/4 in
Filter Cartridge Diameter - Maximum
4 1/2 in
Width
7 1/4 in
Wire Rope Length
24 1/2 in
Length
24 1/2 in

Description

Water Filter Housing, Housing Material Polypropylene, Flow Rate 60 gpm, Connection Size 1 1/2 in, Overall Height 24 1/2 in, Overall Diameter 7 1/4 in, Connection Type NPT, Overall Length 24 1/2 in, Overall Width 7 1/4 in, Color Blue, Compatible Mfr. Model Number AP810, AP811, AP817, Compatible with Grainger Part Number 1ZKX3, 4LW37, 4RP82, Includes Housing Wrench, Mounting Bracket, O-Ring Kit with Lubricant, Screws, Maximum Pressure 100 psi, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.