Shop 3M AQUA-PURE

Quick Connect Filter, 3.5 gpm, 0.2 micron Micron

  • Mfr # HF60-S-SR
  • Zoro # G801209296

product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
3.5 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Filter Media
Pleated Membrane, Polyphosphate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF60-S-SR
Zoro #
G801209296
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 1/2 in
Length (In.)
16 1/2 in
Height (In.)
4 9/16 in
Overall Height
4 5/8 in
Dia. (In.)
4 1/2 in
Fits Chest Size
Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water

Details

Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
3.5 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Filter Media
Pleated Membrane, Polyphosphate
Max. Flow GPM
3.5 gpm
Standards
NSF, WQA
Compliance
NSF, WQA
Max. Pressure (PSI)
125 psi
Features
Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water
Reduces
Particulates
Type
Filter
Item
Quick-Connect Water Filter
Series
5637226
Micron Rating
0.2 micron
Service Life (Gallons)
40,000 gal
Max. Water Temp. (F)
100 Degrees F
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Compatible Filter Head Manufacturer Part Number
6214415
Compatible Product Type
Cube, Flake and Nugget Style Ice Machines, Water Dispensers
Accessory Type
Quick-Connect Water Filter
Service Life - Months
6 mo
Minimum Pressure
25 psi
Compatible Mfr. Model Number
ICE160-S-SR

Description

Quick-Connect Water Filter, Compatible Product Type Cube , Flake and Nugget Style Ice Machines, Water Dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 3.5 gpm, Diameter 4 1/2 in, Overall Height 4 5/8 in, Service Life Not Applicable, Filter Media Pleated Membrane, Polyphosphate, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.