Shop 3M AQUA-PURE

Quick Connect Filter, 2.5 gpm, 0.2 micron Micron

  • Mfr # HF40-S-SR

  • Zoro # G001209256


product price:  $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns

Key Features

Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
2.5 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Features
Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HF40-S-SR
Zoro #
G001209256
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
14 7/8 in
Diameter
4 1/2 in
Dia. (In.)
4 1/2 in
Overall Height
5 1/4 in
Height (In.)
5 1/4 in

Details

Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
2.5 gpm
For Use With
Cube , Flake and Nugget Style Ice Machines, Water Dispenser
Microns
0.2 micron
Features
Built-in Scale Inhibition can Help to Prevent the Potentially Harmful Effects of Scale Build-Up on Equipment, Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench, Provides Consistent Quality Water
Series
3M High Flow
Filter Media
Pleated Membrane, Polyphosphate
Max. Flow GPM
2.5 gpm
Type
Filter
Reduces
Particulates
Standards
NSF, WQA
Micron Rating
0.2 micron
Max. Pressure (PSI)
125 psi
Compliance
NSF, WQA
Item
Quick-Connect Water Filter
Max. Water Temp. (F)
100 Degrees F
Service Life (Gallons)
25,000 gal
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Accessory Type
Quick-Connect Water Filter
Compatible Filter Head Manufacturer Part Number
6213009
Compatible Product Type
Cube, Flake and Nugget Style Ice Machines, Water Dispensers
Minimum Pressure
25 psi
Service Life - Months
6 mo
Compatible Mfr. Model Number
High Flow Heads and Manifolds

Description

Quick-Connect Water Filter, For Use With Cube , Flake and Nugget Style Ice Machines, Water Dispenser, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 2.5 gpm, Diameter 4 1/2 in, Overall Height 5 1/4 in, Service Life Not Applicable, Filter Media Pleated Membrane, Polyphosphate, Maximum Temperature 100 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products