Shop 3M AQUA-PURE

Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-3/8" O.D., 15 in H

  • Mfr # EP35R
  • Zoro # G6851302

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Application
Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration
Flow Rate
0.5 gpm
For Use With
Under Sink Dedicated Faucet Water Filter
Height
15 in
Max. Pressure
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EP35R
Zoro #
G6851302
UPC #
-
Country of Origin
United States
Application
Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration
Flow Rate
0.5 gpm
For Use With
Under Sink Dedicated Faucet Water Filter
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Microns
0.5
Service Life
350 gal
Housing Material
Plastic
Item
Quick-Connect Water Filter
Filter Reduces
Asbestos, Carbon, Chloramine, Cyst, MTBE, TTHM, VOC
Standards
NSF
Micron Rating
0.5 micron
Fits Brand
Everpure
Filter Flow Rate
0.5 gpm
Reduces
Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Methyl Tertiary Butyl Ether, Particulates, Trihalomethanes
Series
5631616
Material of Construction
Carbon/Plastic
Includes
Mounting Bracket, 1/4" Quick Connect Fittings
Filter Media
Activated Carbon
Compatible Mfr. Model Number
H-300
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Minimum Temperature
40 Degrees F
Minimum Pressure
25 psi
Accessory Type
Quick-Connect Water Filter
Service Life - Months
6 mo
Compatible Product Type
Under-Sink Dedicated Faucet Water Filter

Dimensions

Height
15 in
Outside Dia.
3-3/8"
Filter Diameter
3 1/2 in
Diameter
3 1/2 in
Overall Height
14 3/8 in

Description

Quick-Connect Water Filter, Compatible Product Type Under Sink Dedicated Faucet Water Filter, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Lead, Methyl Tertiary Butyl Ether, Particulates, Trihalomethanes, Micron Rating 0.5 micron, Flow Rate 0.5 gpm, Diameter 3 1/2 in, Overall Height 14 3/8 in, Service Life 350 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F, Application Drinking Water, Residential Filtration, Water Filtration, Whole-House Filtration

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.