Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APRO5500
Zoro #
G0645267
UPC #
016145000416
Country of Origin
United States
Dimensions
Pipe Size (In.)
3/8
Height (In.)
14-1/8
Size
3/8 in
Length (In.)
14-5/8
Width (In.)
5-5/8
Details
Item
RO Water System
Output (GPD)
15
Cartridges Required
2
Max. Influent TDS
2000 ppm
Includes
Hardware, Faucet and Pipe Connections
Max. Pressure (PSI)
100
Max. Temp. (F)
100
Maximum Influent TDS
2000 ppm
Description
RO Water System, Maximum Influent TDS 2000 ppm, Includes Hardware, Faucet and Pipe Connections, Membrane Type -, Recovery Rate -
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.