This item is Discontinued.

3M Aqua-Pure Whole House Sanitary Quick-Change Water Filter System AP904, 5621104 7100008212

Aqua-Pure Whole House Sanitary Quick-Change Water Filter System AP904, 5621104 (Discontinued)

  • Mfr # 7100008212
  • Zoro # G105347786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100008212
Zoro #
G105347786
UPC #
16145266997
Country of Origin
United States

Description

3M Aqua-pure whole house sanitary quick-change water filter system ap904, 5621104 the 3M Aqua-pure whole house sanitary quick change water filter system ap904 is designed as an activated carbon filter system with a nominal heavy duty particulate reduction rating of 5 microns and 100,000 gallon capacity. It reduces sediment, and chlorine taste and odor. It also combines scale inhibition media to help prevent scale build-up and corrosion in hot water-using appliances and pipes. The 3M Aqua-pure whole house sanitary quick change water filter system ap904 helps to reduce sediment and chlorine taste and odor, as well as scale in pipes and hot water using appliances. This scale inhibition feature uses polyphosphates in minute quantity to bind calcium and magnesium hardness minerals, preventing them from precipitating out and building up on metallic surfaces. Polyphosphates also coat metal surfaces to inhibit corrosion. 1in inlet and outlet connections give you easy installation and high flow rates up to 10 gpm/3.8 lpm. The ap904 system provides up to 10 gpm/3.8 lpm flow rate to meet the needs of most residential requirements and is effective for both chlorinated municipal and non-chlorinated well water systems. The innovative sanitary quick change sqc design allows for convenient cartridge change-outs without having to contact the filter media or the need for a filter wrench. Just a 1/4 turn is all it takes to remove the old and replace with the new. The sanitary quick change sqc is one of the industry's most advanced whole house water filtration system features for this application and also minimizes contact with the filter media.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.