Atomizing Head Refill Pack for PPS Series 2.0, 26614, Orange, 1.4 mm (Discontinued)
- Mfr # 7100141417
- Zoro # G604838693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100141417
Zoro #
G604838693
UPC #
51131266148
Country of Origin
Unknown
Dimensions
Inside Dia.
0.055 in
Details
Type
Head
Color
Orange
Description
3M Accuspray Atomizing Heads for 3M PPS Series 2.0 are designed specifically for use with The 3M Accuspray ONE and PPS Series 2.0 Spray Cup systems. A selection of replaceable heads makes for The incredibly fast, efficient application of low-, medium- and high-viscosity materials from one gun. Technicians simply remove and replace The head for The performance of a new spray gun on demand.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.