Automotive Acrylic Plus Attachment Tape 06383, Black, 1.12 mm, 7/8 inx20 yd
- Mfr # 7000050068
- Zoro # G012306708
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Imperial Tape Length
20 yd
Metric Tape Length
18.288 m
Metric Tape Width
22.225 mm
Tape Thickness
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000050068
- Zoro #
- G012306708
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 20 yd
- Imperial Tape Width
- 7/8 in
- Metric Tape Length
- 18.288 m
- Metric Tape Width
- 22.225 mm
- Tape Thickness
- 0.045 in
Details
- Tape Color
- Black
- Tape Backing Material
- acrylic foam
- Tape Adhesive
- Acrylic
Description
3M Automotive Acrylic Plus Attachemnt Tape 06383 is a 1.12 mm .045-inch thick, medium-density, black acrylic foam tape with high performance acrylic adhesives on both sides and a red release liner. These tapes offers more robust performance to a wide variety of automotive substrates
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.