Film Tape, 1/2 in W, 1/2 in L, 8.3 mil, Polyester Film, Double-Sided, 250 PK
- Mfr # 3M GPT-020
- Zoro # G5810244
product price:Â
$
21.25
/pk of 250, $0.09/ea
Key Features
Tape Color
Transparent
Imperial Tape Length
1/2 in
Imperial Tape Width
1/2 in
Metric Tape Length
12.7 mm
Metric Tape Width
127 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3M GPT-020
- Zoro #
- G5810244
- UPC #
- 888519084564
- Country of Origin
- Poland
Dimensions
- Imperial Tape Length
- 1/2 in
- Imperial Tape Width
- 1/2 in
- Metric Tape Length
- 12.7 mm
- Metric Tape Width
- 127 mm
- Tape Thickness
- 8.3 mil
- Tape Width
- 1/2 in
- Tape Length
- 1/2 in
- Length
- 1/2"
- Thickness
- 8.3 mil
- Metric Width
- 12.7 mm
- Indicator Length
- 1/2 in
- Indicator Width
- 1/2 in
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M GPT-020, Imperial Tape Length 1/2 in, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 1/2 in, Tape Thickness 8.3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Temperature Range -10 Degrees to 200 Degrees F, Series GPT-020, Tape Type Bonding Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.