Automotive Acrylic Plus Attachment Tape 06386, Black, 1.12 mm, 1/4 Inx20 Yds
- Mfr # 7000126514
- Zoro # G112311541
product price:Â
$
34.39
/ea
Key Features
Tape Color
Black
Imperial Tape Length
20.0 yd
Metric Tape Length
18.3 m
Metric Tape Width
228.6 mm
Tape Thickness
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000126514
- Zoro #
- G112311541
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Black
- Tape Backing Material
- Foam
- Tape Adhesive
- Acrylic
- Tape Shape
- Roll
Dimensions
- Imperial Tape Length
- 20.0 yd
- Imperial Tape Width
- 1/4 in
- Metric Tape Length
- 18.3 m
- Metric Tape Width
- 228.6 mm
- Tape Thickness
- 0.045 in
Description
3M Automotive Acrylic Plus Attachment Tape 06386 is a 1.12 mm .045-inch thick, medium-density black foam tape with high performance acrylic adhesives on both sides and a red release liner. Stronger|Higher performing|High stress handling
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.