Automotive Acrylic Plus Attachment Tape 06397, Black, 1.52 mm, 1/2 Inx10 Yds
- Mfr # 7000126192
- Zoro # G312311570
product price:Â
$
42.29
/ea
Key Features
Tape Color
Black
Imperial Tape Length
10 yd
Imperial Tape Width
1/2 in
Metric Tape Length
9.144 m
Metric Tape Width
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000126192
- Zoro #
- G312311570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 10 yd
- Imperial Tape Width
- 1/2 in
- Metric Tape Length
- 9.144 m
- Metric Tape Width
- 12.7 mm
- Tape Thickness
- 1.52 mm
Details
- Tape Color
- Black
- Tape Backing Material
- Acrylic Foam
Description
3M Automotive Acrylic Plus Attachment Tape 06397 features two adhesives, one on each side of a strong, conformable 1.52 mm closed-cell acrylic foam core. A liner-side adhesive is formulated for bonding to automotive paint systems, and the non-liner-side bonds to metals and plastics used in automotive components. Both adhesives deliver excellent initial tack and adhesive build. Conformable, closed cell 1.52mm acrylic foam core provides excellent wet out on surface contours | Good choice for demanding trim attachment or where a thick foam is required | Features two different adhesives one on each side of the tape for effective bonding
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.