Automotive Attachment Tape 06394, Gray, 2.28 mm, 1/2 in x 10 yd
- Mfr # 7000126564
- Zoro # G812311537
product price:Â
$
42.55
/ea
Key Features
Tape Color
Gray
Imperial Tape Length
10 yd
Imperial Tape Width
1/2 in
Metric Tape Width
12.7 mm
Tape Thickness
2.28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000126564
- Zoro #
- G812311537
- UPC #
- -
- Country of Origin
- United States
- Tape Color
- Gray
- Tape Backing Material
- Acrylic Foam
- Tape Adhesive
- Acrylic
- Tape Shape
- Roll
Dimensions
- Imperial Tape Length
- 10 yd
- Imperial Tape Width
- 1/2 in
- Metric Tape Width
- 12.7 mm
- Tape Thickness
- 2.28 mm
Description
3M Automotive Attachment Tape 06394 is a good choice for attaching heavier automotive trim and parts such as spoilers and running boards. It features a thick .090 2.28 mm closed-cell acrylic foam core that delivers strength and conformability on contoured surfaces. A high performance plasticizer-resistant acrylic adhesive is applied to both sides, and delivers high peel and shear adhesion. OEM-approved for demanding automotive trim and part attachment applications | Conformable 2.28 mm acrylic foam core provides excellent wet-out to surface contours | Acrylic adhesive makes for high peel and sheer adhesion
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.