Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back-to-Back Strap, No Adhesive, 20 ft, 5/8 in W, Black

  • Mfr # SJ3000

  • Zoro # G4361463


product price: $16.39
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
31 psi
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ3000
Zoro #
G4361463
UPC #
888519022818
Country of Origin
Italy

Dimensions

Width
5/8 in
Length
20 ft
Overall Thickness
0.03 in
Overall Width
5/8 in
Overall Length
20 ft

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Polypropylene Hook/Polyester Loop
Shear Strength
31 psi
Hook and Loop Shape
Roll
Color
Black
Characteristics
Flexible
For Use With
Cables
For Location
Indoor
Closure Type
Wrap
Cycle Life
15
Standards
ISO 9001:2000, ISO/TS 16949:2002
Operating Temperature - Maximum
200 Degrees F
Shape
Roll
Strap Material
Polyester/Polypropylene
Includes Buckle
Buckle Not Included
Product Type
Strap Roll
Peel Strength
3 lbf/sq in
Resistance Properties
Corrosion Resistant, Plasticizer Resistant, Water Resistant
Count
1

Description

Reclosable Fastener, General Purpose, Width 5/8/15 In/mm, Length 6.6/18.3 Yd/mm, Color Black, Characteristics Pressure Sensitive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.