Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in W, Clear, 2 PK
- Mfr # DK3M143
- Zoro # G2287490
product price:Â
$
1,084.99
/pk of 2, $542.50/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Self-Mating
Adhesive Type
Acrylic Adhesive
Backing Material
Polypropylene
Width
1 in
Length
150 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DK3M143
- Zoro #
- G2287490
- UPC #
- 848109041643
- Country of Origin
- United States
- Item
- Reclosable Fastener
- Hook and Loop Type
- Self-Mating
- Adhesive Type
- Acrylic Adhesive
- Backing Material
- Polypropylene
- Hook and Loop Shape
- Strip
- Color
- Clear
Dimensions
- Width
- 1 in
- Length
- 150 ft
Description
Dual Lock Low/Pro Fastener,1 In.x150 ft.,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.