Shop All Hook & Loop Rolls
3M
Back-to-Back Strap, No Adhesive, 50 ft, 1/2 in Wd, Black
Mfr # SJ3000
Zoro # G4359914
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 1/2 in
Product Information
- Brand 3M
- MFR # SJ3000
- Zoro # G4359914
- UPC # 888519022498
- Country of Origin Italy
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 50 ft |
Details
Description
Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 50 ft, Width 1/2 in, Color Black, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 50 PK (N04100.037.0062)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.100.0200)
- ZORO SELECT Binding Screw, 1/2"-13 Thd Sz, 18-8 Stainless Steel (Z1778)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- 3M Back-to-Back Strap, No Adhesive, 75 ft, 1 in Wd, Black (SJ3000)
- 3M Reclosable Fastener, Rubber Adhesive, 150 ft, 5/8 in Wd, Black, 4 PK (SJ3526N)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ4570)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear (SJ3560)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 4 in Wd, Black (197058)
- 3M Hook & Loop Rolls