Shop All Hook & Loop Rolls
3M
Back-to-Back Strap, No Adhesive, 75 ft, 1/2 in Wd, Black
Mfr # SJ3000
Zoro # G4359957
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type No Adhesive
- Backing Material Polypropylene Hook/Polyester Loop
- Shear Strength 31 psi
- Width 1/2 in
Product Information
- Brand 3M
- MFR # SJ3000
- Zoro # G4359957
- UPC # 888519022504
- Country of Origin Italy
- Category Hook & Loop Rolls
Dimensions
Width | 1/2 in |
Length | 75 ft |
Details
Description
Back-to-Back Strap, Hook-and-Loop, Hook and Loop Shape Roll, Length 75 ft, Width 1/2 in, Color Black, Flame Retardant No, Backing Material Polypropylene Hook/Polyester Loop, Shear Strength 31 psi, Adhesive Type No Adhesive, Characteristics Pressure Sensitive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0062)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 3 1/2 in L, 5 PK (U04005.100.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (HU-0437USSHZYBAGGR)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Hot Dipped Galvanized Steel (U17264.037.0609)
- 3M Reclosable Fastener, Rubber Adhesive, 10 ft, 1/2 in Wd, Black (.500SJ3540/10FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Clear (1-10-SJ3560)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1/2 in Wd, Black (.500SJ3540/30FT)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, White (190899)
- 3M Hook & Loop Rolls