This item is Discontinued.

3M Back-Up Belay Kit, White, 310 lb. BI73-100

Back-Up Belay Kit, White, 310 lb. (Discontinued)

  • Mfr # BI73-100
  • Zoro # G6388076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BI73-100
Zoro #
G6388076
UPC #
078371664039
Country of Origin
United States

Dimensions

Length
100 ft.
Cable Dia.
15/32"

Details

Standards
ANSI Z359.4 2007, CSA Z259.2.3 2012 Type 1, Class A, NFPA 1983, EN341 2012 Type 1, Class A
Anchorage Hook Gate Opening
Double Lock Carabiner
Includes
(4) Carabiner, 4 ft Rope-Over-Wire Anchor, (2) inO in Rings and Storage Bag
Locking Anchorage Connection Hook Type
Carabiner
Weight Capacity
310 lb
Color
White
Line Material
Polyester/Nylon
Item
Back-Up Belay Kit

Description

Back-Up Belay Kit, Color White, Weight Capacity 310 lb, Standards ANSI Z359.4 2007, CSA Z259.2.3 2012 Type 1, Class A, NFPA 1983, EN341 2012 Type 1, Class A, Line Material Polyester/Nylon, Includes (4) Carabiner, 4 ft Rope-Over-Wire Anchor, (2) inO in Rings and Storage Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.