This item is Discontinued.

3M Backwashing Water Filter, 9 GPM, 1 In NUIF2001

Backwashing Water Filter, 9 GPM, 1 In (Discontinued)

  • Mfr # NUIF2001
  • Zoro # G3085336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NUIF2001
Zoro #
G3085336
UPC #
016145000379
Country of Origin
United States

Dimensions

Width (In.)
12
Dia. (In.)
12
Size
1 in
Height (In.)
67
Depth (In.)
15

Details

Filter Media
Chem-Free
System Capacity
9 gal
Item
Backwashing Water Filter
Continuous GPM
4.0
Pumping Rate Required GPM
7

Description

Backwashing Water Filter, Filter Media Chem-Free

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.