Zoro Homepage

Bathroom Cleaner, 2L Bottle

  • Mfr # 19L

  • Zoro # G2429725


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Size
2L
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L
Zoro #
G2429725
UPC #
50048011232077
Country of Origin
United States

Dimensions

Size
2L
Cleaner Container Size
2 L
Container Size
2 L

Details

Cleaner Chemical Product Grouping
Portion Control System Chemicals
Container Type
Trigger Spray Bottle
Item
Bathroom Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Cleaner Container Type
Bottle
Color
Green
Recommended Dilution
1:51
Chemical No.
19L
Sub-Category
Bathroom Cleaners
For Use On
Low Flow Non Acid
For Use With
3M(TM) Twist 'n Fill(TM) Chemical Dispenser
Item - Portion Control System Chemicals
Bathroom Cleaner
Standards
OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
RTU Yield per Container
26 gal.
VOC Content
0%
Chemical Label Number
19L
Label Number
19L
pH Value
Alkaline
Surfaces for Use On
Hard Nonporous Surfaces, Plastic, Porcelain, Stainless Steel
Properties
Nonflammable
Product Label
Non-Acid Bathroom Cleaner
Label Color Coding
Green
pH Level
10.5
Rinse Required
Yes
Fits Dispenser Series
Twist 'n Fill
Chemical Flow Rate
Low
EPA Registered
Yes

Description

Non-Acid Bathroom Cleaner, Chemical Flow Rate Low, Label Number 19L, Label Color Coding Green, Cleaner Form Liquid, Container Size 2 L, Container Type Trigger Spray Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 10.5, pH Value Alkaline, Primary Chemical Not Applicable, Recommended Dilution 1:51, Concentrated, EPA Registered Yes, Properties Non-Flammable, VOC Content 0 Percent, Fragrance Unscented, Standards 29 CFR 1910.1200, EPA Registered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.