Shop 3M
See all product information
Create Account
Battery
- Mfr # ACK082B/1
- Zoro # G324152239
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Battery Life
12 hr
Height
41 mm
Product Type
Rechargeable Li-Ion Battery Pack
Compatible Product Type
Headsets
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACK082B/1
- Zoro #
- G324152239
- UPC #
- 0068060859358
- Country of Origin
- China
- Item
- Battery
- Battery Life
- 12 hr
- Product Type
- Rechargeable Li-Ion Battery Pack
- Compatible Product Type
- Headsets
- Color
- Blue
- Battery Type
- Lithium-Ion
- Weight
- 85 g
Dimensions
- Height
- 41 mm
- Width
- 85 mm
- Length
- 122 mm
Description
Battery, Product Type Rechargeable Li-Ion Battery Pack, Compatible Radio Type Not Applicable, Compatible Radio Brand Not Applicable, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number Not Applicable, Battery Capacity 2,150 mAh, Battery Type Lithium-Ion, Compatible Product Type Headsets, Waterproof Yes, IP Rating Not Applicable, Voltage 3.7 V, Overall Length 122 mm, Overall Width 85 mm, Color Blue, Overall Height 41 mm, Battery Life 12 hr, Weight 85 g
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.