Shop PYLE
See all product information
Create Account
Pro 6 Way DJ Speaker System, 300W Peak Power, 6 Tweeters, Full Range Audio, Black Finish
- Mfr # PAHT6
- Zoro # G700680615
product price:Â
$
48.99
/ea
Key Features
Sensitivity (dB)
97 dB
Color
Black
Indoor/Outdoor
Indoor
Impedance
8 Ohm
Frequency Response
4 to 27 kHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAHT6
- Zoro #
- G700680615
- UPC #
- 68888720076
- Country of Origin
- China
Dimensions
- Tweeter Driver Size
- 2.50 in
Details
- Item
- Tweeter
- Sensitivity (dB)
- 97 dB
- Color
- Black
- Indoor/Outdoor
- Indoor
- Impedance
- 8 Ohm
- Frequency Response
- 4 to 27 kHz
- Features
- Quick Connect Terminals
- Watt (RMS)
- 150 W
- Application
- DJ
- Tweeter Driver Material
- Piezo
- Crossover Type
- 6-way
- PMPO Output Power
- 300 W
- Series
- PAHT
Description
Six 2.5'' Horn Piezo Tweeters - Quick Connect Terminals - Power Handling: 150 Watts RMS/300 Watts Peak - Frequency Response: 4kHz-27kHZ - Sensitivity (1w/1m): 97 dB - Impedance: 8 Ohms - Dimensions: 19.5''W x 5.5''H x 10''D - Weight: 9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.