Battery Adapter, Versaflo, For Use With, Breathe Easy Systems, GVP Systems
Mfr # TR-659
Zoro # G0749730
product price: $243.99
/ea
Free Shipping & Returns
Key Features
For Use With
Breathe Easy Systems, GVP Systems
Size
9-39/64 in L x 1-45/64 in H x 2-39/64 in W
System Type
PAPR System
Material
Lithium Ion
Standards
NIOSH Approved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-659
Zoro #
G0749730
UPC #
00051131275362
Country of Origin
United States
Dimensions
Size
9-39/64 in L x 1-45/64 in H x 2-39/64 in W
Height
1 45/64 in
Width
2 39/64 in
Length
9 39/64 in
Details
Item
Battery Adapter
For Use With
Breathe Easy Systems, GVP Systems
System Type
PAPR System
Material
Lithium Ion
Standards
NIOSH Approved
Series
Versaflo
Brand and Series
3M Versaflo
Description
Battery Adapter, Versaflo, For Use With Breathe Easy Systems, GVP Systems, 1 45/64 in Height, 9 39/64 in Length, 2 39/64 in Width, Lithium Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.