Belt Cover and Latch Assembly

  • Mfr # 30625
  • Zoro # G222843611
product price: 
$
31.65
/ea

Key Features

Overall Width
7 7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30625
Zoro #
G222843611
UPC #
00051141306254
Country of Origin
Taiwan, Province of China
Item
Belt Cover and Latch Assembly

Dimensions

Overall Width
7 7/8 in

Description

Belt Cover and Latch Assembly, Product Type Belt Cover and Latch Assembly, Compatible Manufacturer Model Number 28366, Compatible Grainger Part Number 403YZ2, Grit Not Applicable, Includes Not Applicable, Material Composite, Plastic, Number of Pieces Not Applicable, Overall Diameter Not Applicable, Overall Length 5/16 in, Overall Width 7 7/8 in, Vacuum Hose Diameter Not Applicable

Ratings & reviews