Shop 3M
See all product information
Create Account
Blue Abrasive Disc, 36163, 5 in, 240 grade, Multi-hole, 4PK
- Mfr # 321U
- Zoro # G615783074
product price:Â
$
196.99
/pk of 4, $49.25/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Abrasive Material
Ceramic Aluminum Oxide
Grit
240
Disc Backing Material
Paper
Backing Weight
C Weight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321U
- Zoro #
- G615783074
- UPC #
- -
- Country of Origin
- Canada
- Abrasive Material
- Ceramic Aluminum Oxide
- Grit
- 240
- Disc Backing Material
- Paper
- Backing Weight
- C Weight
- Disc Attachment Type
- Hook & Loop
- Color
- Blue
- Number of Pieces
- 50 Discs Per Carton
- Wet or Dry
- Dry
- Coat Type
- Closed Coat
- Packaged Form
- Boxed
- Application
- Clear Coat
- Vacuum Support
- Yes
- Performance Level
- Better
- Item Type
- Disc
Dimensions
- Disc Diameter
- 5 in
Description
The 3M Hookit Blue Abrasive Disc 321U delivers best-in-class performance at every stage of paint prep and coatings removal. Premium aluminum oxide mineral abrasive is blended with ceramic grain for a full range of sanding applications. The multi-hole discs feature a specially-designed pattern that reduces loading, extends disc life and aligns with most backup pads. Hookit attachment makes disc changes easy.
- A best-in-class abrasive for a variety of applications
- Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
- Discs available in mutli-hole pattern for excellent dust extraction or in no-hole format
- Anti-loading coating prevents dust and debris from clogging the cutting surface
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.