Blue Abrasive Disc Roll, Ceramic, 40 Grit, Coated Type, 321U
- Mfr # 7100098229
- Zoro # G915380003
product price:Â
$
42.19
/ea
Sold in multiples of 5 for
$210.95
Key Features
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Series
321U
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098229
- Zoro #
- G915380003
- UPC #
- -
- Country of Origin
- Canada
- Item
- Blue Abrasive Disc Roll
- Abrasive Material
- Ceramic
- Grit
- 40
- Abrasive Type
- Coated
- Grade
- Coarse
- Series
- 321U
- Color
- Blue
- Number of Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Clog
- Backing Material
- Paper
- Coating Coverage
- Closed
- Number of Discs Per Roll
- 25
- Maximum Operating Speed
- 10,000 RPM
- Product Type
- PSA Disc Roll
- Disc Attachment Method
- Hook-and-Loop
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Filler, Gel Coat, Nickel, Paint, Plastic, Polyurethane, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel, Wood
Dimensions
- Overall Diameter
- 6 in
Description
Blue Abrasive Disc Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.