Shop 3M
See all product information
Create Account
Blue Abrasive Disc Roll, Ceramic, 400 Grit, Coated Type, 321U
- Mfr # 7100098194
- Zoro # G615380051
product price:Â
$
90.19
/ea
Sold in multiples of 5 for
$450.95
Key Features
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Extra Fine
Series
321U
Overall Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098194
- Zoro #
- G615380051
- UPC #
- -
- Country of Origin
- United States
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Grit
- 400
- Abrasive Type
- Coated
- Grade
- Extra Fine
- Series
- 321U
- Coating Coverage
- Closed
- Color
- Blue
- Number of Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Clog
- Backing Material
- Paper
- Number of Discs Per Roll
- 100
- Disc Attachment Method
- Hook-and-Loop
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Filler, Gel Coat, Nickel, Paint, Plastic, Polyurethane, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel, Wood
- Maximum Operating Speed
- 10,000 RPM
- Product Type
- PSA Disc Roll
Dimensions
- Overall Diameter
- 6 in
Description
Blue Abrasive Disc Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.