Shop 3M
See all product information
Create Account
Blue Abrasive Disc Roll, Ceramic, 180 Grit, Coated Type, 321U
- Mfr # 7100098234
- Zoro # G315379980
product price:Â
$
90.19
/ea
Sold in multiples of 5 for
$450.95
Key Features
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Medium
Series
321U
Resistance Properties
Clog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098234
- Zoro #
- G315379980
- UPC #
- -
- Country of Origin
- Canada
- Item
- Qlok Disc
- Abrasive Material
- Ceramic
- Grit
- 180
- Abrasive Type
- Coated
- Grade
- Medium
- Series
- 321U
- Resistance Properties
- Clog
- Color
- Blue
- Backing Material
- Paper
- Coating Coverage
- Closed
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- PSA Disc Roll
- Number of Discs Per Roll
- 100
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Filler, Gel Coat, Nickel, Paint, Plastic, Polyurethane, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel, Wood
- Disc Attachment Method
- Hook-and-Loop
- Maximum Operating Speed
- 10,000 RPM
Dimensions
- Overall Diameter
- 6 in
Description
Blue Abrasive Disc Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.