Shop 3M
See all product information
Create Account
Blue Abrasive Sheet Roll
- Mfr # 7100098215
- Zoro # G315316916
product price:Â
$
81.59
/ea
Sold in multiples of 5 for
$407.95
Key Features
Overall Length
45 yd
Overall Width
2 3/4 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Extra Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098215
- Zoro #
- G315316916
- UPC #
- 00051131362284
- Country of Origin
- United States
- Item
- Abrasive Roll
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Grade
- Extra Fine
- Grit
- 600
- Backing Material
- Paper
- Backing Weight
- C
- Series
- 321U
- Color
- Blue
- Resistance Properties
- Heat, Tear, Wear
- Attachment Type
- PSA
- Vacuum Holes
- Non-Vacuum
- Coating Coverage
- Closed
- Product Type
- Sandpaper Roll
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Drywall, Filler, Nickel, Paint, Plastic, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel
- Wire Color
- Blue
Dimensions
- Overall Length
- 45 yd
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 45 yd
- Length
- 45 yd
Description
Blue Abrasive Sheet Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.