Blue Abrasive Sheet Roll
- Mfr # 7100098251
- Zoro # G915316859
product price:Â
$
49.49
/ea
Sold in multiples of 5 for
$247.45
Key Features
Overall Length
30 yd
Overall Width
2 3/4 in
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100098251
- Zoro #
- G915316859
- UPC #
- 00051131362222
- Country of Origin
- Canada
- Item
- Abrasive Roll
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Grade
- Fine
- Grit
- 220
- Backing Material
- Paper
- Backing Weight
- C
- Series
- 321U
- Color
- Blue
- Vacuum Holes
- Non-Vacuum
- Resistance Properties
- Heat, Tear, Wear
- Product Type
- Sandpaper Roll
- Coating Coverage
- Closed
- Attachment Type
- PSA
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Clear Coat, Composite, Copper, Drywall, Filler, Nickel, Paint, Plastic, Primer, Putty, Rubber, Sealer, Stainless Steel, Steel
- Wire Color
- Blue
Dimensions
- Overall Length
- 30 yd
- Overall Width
- 2 3/4 in
- Wire Rope Length
- 30 yd
- Length
- 30 yd
Description
Blue Abrasive Sheet Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.