
Blue Net Disc Roll 36421, 120, 6 in, 100 Discs/Roll, 8PK
Mfr # 310W
Zoro # G015807486
product price: $638.99
/pk 8, $79.87/ea
Free Shipping & Returns
Key Features
Color
Blue
Disc Backing Material
Net
Abrasive Material
Aluminum Oxide
Disc Diameter
6 in
Disc Attachment Type
Hook & Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310W
Zoro #
G015807486
UPC #
-
Country of Origin
United Kingdom
Dimensions
Disc Diameter
6 in
Details
Grit
120
Color
Blue
Disc Backing Material
Net
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
Max. Speed
12,000 rpm
For Industries
Aerospace, Agriculture, Automotive, Construction, Furniture, Marine, Military, Specialty Vehicles, Transportation, Heavy Equipment,and Woodworking.
Equipment - Machines
Double Action Sanders
Application
Deflashing, Finishing, Parting Line Removal, Refining, Sanding, Scuffing, Shaping, Stripping, Surface Preparation
Item Type
Disc Roll
Description
Get outstanding performance at an affordable price with 3M Blue Net Discs - the best-performing net abrasives disc for value-focused pros. 3M Blue Net Discs are built with an engineered ceramic-mineral blend of abrasives to deliver a faster cut rate and longer disc life than other leading brands' net discs in their class. You'll see excellent dust removal when used with dust extraction.
- Spend less time sanding and less time changing discs with 3MTM Blue Net Discs, the new superstar in sanding discs for value-focused shops.
- Available in grades from 80 to 320, in 3-inch, 5-inch, 6-inch and 8-inch diameters they'll help you work faster from stripping to paint prep. They work existing dust extraction systems, providing a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuum.
- Built with an engineered ceramic-mineral blend that cuts faster and lasts longer than other net abrasives in their class. They are balanced for maximum abrasive performance for cut, life and dust extraction.
- 3MTM Blue Net Discs are the best performing net discs in their class, they deliver the cut, life, and dust extraction businesses need to fuel productivity and boost efficiency.
- Built with an engineered ceramic-mineral blend that cuts at least 30% faster and lasts at least 30% longer than other net abrasives. It is balanced for maximum abrasive performance in its class for cut, life and dust extraction.
- Built with an engineered ceramic-mineral blend that cuts at least 30% faster and lasts at least 30% longer than other net abrasives. It is balanced for maximum abrasive performance in its class for cut, life and dust extraction.
- 3MTM Blue Net discs provide excellent dust removal when used on new or existing dust extraction systems – a performance and durability upgrade for central vac systems, portable dust extractors, and sanders with self-generating vacuum.
- Prolong the life of your sander's backup pad and maintain consistent attachment with the use of a protection pad or pad saver.
- 3MTM HookitTM attachment makes changing discs fast and easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.