Shop DIABLO

5 in Dia, 12 holes, Ceramic, 100 Grit

  • Mfr # DCD050100H50G
  • Zoro # G506601616

product price: 
$
23.99
/ea

Key Features

Disc Diameter
5 in
Vacuum Hole Design
12 holes
Abrasive Material
Ceramic
Grit
100
Grade
Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCD050100H50G
Zoro #
G506601616
UPC #
8925093664
Country of Origin
China

Dimensions

Disc Diameter
5 in

Details

Vacuum Hole Design
12 holes
Abrasive Material
Ceramic
Grit
100
Grade
Medium
Disc Attachment Type
Hook & Lock

Description

Diablo's premium 5 in. 100-Grit universal, 12-hole random orbital sanding (ROS) discs with Hook & Lock backing include break-through innovations that improve performance, extend sanding life and increase productivity. Featuring a premium ceramic blend, these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-Shield, Diablo's own blend of grinding agents, reduces loading thus maximizing productivity. The superior grain bonding system, Endura Bond, provides Diablo's sanding discs with longer life and extreme durability.


  • • Universal hole pattern, a one-size-fits-all design (fits all 5 and 8-hole sanders) for fast and precise alignment
  • • Premium ceramic grain blend, a superior quality formulation designed for fast material removal and long sanding life
  • • Premium Hook and Lock backing enables repeated attachment and removal of discs for a consistent secure connection
  • • Clog-Shield, a proprietary blend of grinding agents that reduce pitch build-up and clogging
  • • For orbital and DA sanders in wood, metal and plastics
  • • Ideal for moderate stock removal and sanding preparation before paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.