
Box Sealing Tape, PK 24
Mfr # 305
Zoro # G715772411
product price: $155.99
/pk 24, $6.50/ea
Free Shipping & Returns
Key Features
Tape Tensile Strength
21 lb/in
Tape Adhesive
Acrylic
Tape Core Diameter
3 in
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305
Zoro #
G715772411
UPC #
00638060535219
Country of Origin
China
Dimensions
Tape Core Diameter
3 in
Tape Thickness
1.8 mil
Imperial Tape Width
2 13/16 in
Imperial Tape Length
109 3/8 yd
Metric Tape Width
72 mm
Metric Tape Length
100 m
Details
Tape Tensile Strength
21 lb/in
Tape Adhesive
Acrylic
Tape Backing Material
Polypropylene Film
Tape Color
Clear
Tape Application
Hand
Standards
FDA Approved
Item
Box Sealing Tape, PK 24
Series
305
Max. Tape Performance Temp.
73 Degrees F
Tape Adhesive Strength
16.2 oz/in
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Package Configuration
Case
Description
Box Sealing Tape, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.