Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Cable Sleeve, 164 ft, Copper, Silver

  • Mfr # FS-30

  • Zoro # G014795821


product price: $813.32
/ea
Free Shipping & Returns

Key Features

Length
164 ft
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver
Standards
EU REACH, EU RoHS, EU RoHS Phthalates, UL E120470, US OSHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-30
Zoro #
G014795821
UPC #
04901690105494
Country of Origin
Japan

Dimensions

Length
164 ft

Details

Item
Cable Sleeve
Material of Construction
Copper
Sleeve Construction
Braided
Color
Silver
Standards
EU REACH, EU RoHS, EU RoHS Phthalates, UL E120470, US OSHA
Description/Special Features
25 db Average Shielding Effectiveness, Greater than 50 Million Flex Cycles at 1.5 in Radius, High Flexibility

Description

Cable Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.