
Bright Screen Privacy Filter for 12.5" Widescreen Laptop, 16:09 Aspect Ratio (Discontinued)
- Mfr # 7100288073
- Zoro # G512925164
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100288073
Zoro #
G512925164
UPC #
638060338360
Country of Origin
United States
Dimensions
Width
10.91 in
Height
6.15 in
Diagonal Monitor Size
12.5 in
Details
Aspect Ratio
0.672916666666667
Mounting Details
3M COMPLY Adhesive Strips
Fits Device Type
Laptop
Filter Material
Polycarbonate
Widescreen
Yes
Description
Get the revolutionary new privacy filter that so seamlessly protects your onscreen data, you'll hardly know it's there but visual hackers around you will. Introducing the 3M Bright Screen Privacy Filter. Easy to apply, easy to use, easy to forget it's there. Only from 3M, the experts in screen privacy.
- Enables incredibly vivid screen viewing with proprietary technology that enables 85% transmission of the device's brightness.
- On average, 25% more brightness than the other black privacy filters on the market.
- Nanolouver technology that powers a premium visual experience, perfectly balancing privacy, exceptional brightness and clarity.
- 60° viewing angle.
- Touch compatible.
- Includes 3M COMPLY Adhesive Strips so your screen privacy filter remains securely in place and does not need to be removed.
- Helps reduce blue light without distorting the natural color of your display.
- 100% hand inspected for quality assurance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.