Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Bright Screen Privacy Filter for 13.3" 2-in-1 7100288104

Bright Screen Privacy Filter for 13.3" 2-in-1 (Discontinued)

  • Mfr # 7100288104
  • Zoro # G012925176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100288104
Zoro #
G012925176
UPC #
638060338551
Country of Origin
United States

Dimensions

Width
11.75 in
Height
7.64 in
Diagonal Monitor Size
13.3 in

Details

Fits Device Type
2-in-1
Filter Material
Polycarbonate
Mounting Details
3M COMPLY Adhesive Strips
Widescreen
No

Description

Get the revolutionary new privacy filter that so seamlessly protects your onscreen data, you'll hardly know it's there but visual hackers around you will. Introducing the 3M Bright Screen Privacy Filter. Easy to apply, easy to use, easy to forget it's there. Only from 3M, the experts in screen privacy.


  • Enables incredibly vivid screen viewing with proprietary technology that enables 85% transmission of the device's brightness.
  • On average, 25% more brightness than the other black privacy filters on the market.
  • Nanolouver technology that powers a premium visual experience, perfectly balancing privacy, exceptional brightness and clarity.
  • 60° viewing angle.
  • Touch compatible.
  • Includes 3M COMPLY Adhesive Strips so your screen privacy filter remains securely in place and does not need to be removed.
  • Helps reduce blue light without distorting the natural color of your display.
  • 100% hand inspected for quality assurance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.