Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK PRO 13 M1-M2, 16:10,
- Mfr # BPNAP002
- Zoro # G014872966
product price:Â
$
58.49
/ea
Key Features
Width
11.75 in
Color
Black
Includes
Bright Screen Privacy Filter for Apple MacBook Pro 13 M1-M2, 16:10, BPNAP002 COMPLY Adhesive Strips
Display Size Supported
13.3 in
Orientation
Landscape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPNAP002
- Zoro #
- G014872966
- UPC #
- 638060338568
- Country of Origin
- United States
Dimensions
- Width
- 11.75 in
- Display Size Supported
- 13.3 in
- Viewing Area Dimension
- 11.75 in x 7.64 in
- Height
- 7.64 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for Apple MacBook Pro 13 M1-M2, 16:10, BPNAP002 COMPLY Adhesive Strips
- Orientation
- Landscape
- Display Type Supported
- LCD
- Device Supported
- 2 in 1 Notebook
- Touch Compatibility
- Yes
- Screen Attachment
- Flip, Adhesive Strip
- Widescreen
- Yes
- Compatibility
- Apple MacBook Pro 13 M1-M2
- Durability
- Fingerprint Resistant, Scratch Resistant
- Blue Light Reduction
- Yes
- Aspect Ratio
- 16:10
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Compatible Devices
- 2 in 1 Notebook
- Reversible
- Yes
- Product Type
- Privacy Screen Filter
- Film Classification
- Bright Screen
Description
3M BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK PRO 13 M1-M2, 16:10, BPNAP002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.