Shop 3M
See all product information
Create Account
Privacy Filter, 15 1/4 in W, 8 3/4 in H
- Mfr # BPNAP007
- Zoro # G723396760
product price:Â
$
65.55
/ea
Key Features
Product Type
Privacy Filter
Monitor Width
15 1/4 in
Overall Height
8 3/4 in
Material
Polycarbonate
Includes
Adhesive Strips, Flip Attach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPNAP007
- Zoro #
- G723396760
- UPC #
- 0051144065707
- Country of Origin
- United States
- Product Type
- Privacy Filter
- Material
- Polycarbonate
- Includes
- Adhesive Strips, Flip Attach
- Frame Style
- Frameless
- Viewing Angle
- 60 Degrees
- Compatible Display Type
- LCD
- Item
- Privacy Filter
- Shell Material
- Polycarbonate
- Traction Material
- Polycarbonate
Dimensions
- Monitor Width
- 15 1/4 in
- Overall Height
- 8 3/4 in
- Overall Width
- 13 1/4 in
Description
Privacy Filter, Viewing Angle 60 Degrees , Material Polycarbonate, Includes Adhesive Strips, Flip Attach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.