Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BRIGHT SCREEN PRIVACY FILTER FOR DELL XPS 14IN (16:10 ASPECT RATIO)

  • Mfr # BPNDE006

  • Zoro # G221701844


product price: $65.95
/ea

Key Features

Anti-glare
Yes
Display Type Supported
OLED
Aspect Ratio
16:10
Product Type
Privacy Screen Filter
Compatibility
Dell - XPS 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPNDE006
Zoro #
G221701844
UPC #
51144066049
Country of Origin
China

Dimensions

Height
7.98 in
Width
12.47 in
Display Size Supported
14.5 in
Viewing Area Dimension
12.47 in x 7.98 in

Details

Anti-glare
Yes
Display Type Supported
OLED
Aspect Ratio
16:10
Product Type
Privacy Screen Filter
Compatibility
Dell - XPS 14
Features
Reversible Matte-to-Matte, Privacy
Blue Light Reduction
Yes
Screen Attachment
Adhesive Strip, Flip
Reversible
Yes
Touch Compatibility
Yes
Orientation
Landscape
Durability
Fingerprint Resistant
Compatible Devices
2 in 1 Notebook
Film Classification
Bright Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.