Shop ROCSTOR
See all product information
Create Account
ERGOREACH EP11 PREMIUM ALUMINUM DUAL-SCREEN MONITOR STAND, SUPPORTS UP TO TWO 32
- Mfr # Y10N017-S1
- Zoro # G914884915
product price:Â
$
69.99
/ea
Key Features
Material
Steel, Plastic, Aluminum
Height
15.1"
Length
18.1"
Width
12.4"
Weight Capacity
17.60 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10N017-S1
- Zoro #
- G914884915
- UPC #
- 810136920376
- Country of Origin
- China
- Color
- Black, Silver
- Material
- Steel, Plastic, Aluminum
- Weight Capacity
- 17.60 lb
- Mounting
- Desktop
- Device Supported
- Monitor, Display
- Package Contents
- Number of Displays Supported
- 2
- VESA Mount Compatible
- Yes
- Mounting Pattern
- 100 x 100, 75 x 75
- Maximum Load Capacity
- 17.60 lb
- Includes
- Features
- 180° Rotation, Cable Clip, Reduced Glare, Heavy Duty, Rotate, +/- 90° Swivel, Articulating Arm, Tilt, Ergonomic, Sturdy
- Item
- Mounting Pole
Dimensions
- Height
- 15.1"
- Length
- 18.1"
- Width
- 12.4"
- Maximum Screen Size Supported
- 32"
- Max. Screen Size Supported
- 32 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.