Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR 16IN FULL SCREEN LAPTOP, 16:10 ASPECT RATIO
- Mfr # BP160W1E
- Zoro # G616130785
product price:Â
$
87.15
/ea
Key Features
Width
13.82 in
Compatible Devices
2 in 1 Notebook
Film Classification
Bright Screen
Screen Attachment
Flip, Adhesive Strip
Display Type Supported
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BP160W1E
- Zoro #
- G616130785
- UPC #
- 51144065905
- Country of Origin
- United States
- Compatible Devices
- 2 in 1 Notebook
- Film Classification
- Bright Screen
- Screen Attachment
- Flip, Adhesive Strip
- Display Type Supported
- LCD
- Reversible
- Yes
- Blue Light Reduction
- Yes
- Anti-glare
- Yes
- Orientation
- Landscape
- Features
- Reversible Matte-to-Matte, Privacy
- Product Type
- Privacy Screen Filter
- Widescreen
- Yes
- Aspect Ratio
- 16:10
- Touch Compatibility
- Yes
Dimensions
- Width
- 13.82 in
- Display Size Supported
- 16 in
- Height
- 8.63 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.