Bucket, 02513, 10PK
- Mfr # 2513
- Zoro # G215796894
product price:Â
$
553.99
/pk of 10, $55.40/ea
Free Shipping & Returns
Key Features
Bucket/Pail Material
Rubber
Color
Red
Includes
Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2513
- Zoro #
- G215796894
- UPC #
- -
- Country of Origin
- China
Details
- Bucket/Pail Material
- Rubber
- Color
- Red
- Item
- Bucket
- Includes
- Tray
Description
The 3M Wetordry Bucket is designed specifically for wet sanding. This durable rubber bucket provides added flexibility vs. plastic buckets, helping minimize cracking or breakage. Rubber coating at the tips of the metal handle helps protect painted surfaces. Each 3-gallon wet sanding bucket features a tray that fits inside for storing tools such as 3M Wetordry abrasives, squeegees and blocks.
- Designed specifically for wet sanding
- Rubber construction adds flex and durability
- Handle tips feature rubber-coated stoppers to protect vehicle surfaces
- Tray fits into bucket for tool storage and drying
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.