Zoro Homepage

Buffing Pad, 3 in.

  • Mfr # 81470

  • Zoro # G0473396


product price: $11.95
/ea

Key Features

Diameter
3 in
Application
Paint Preparation
Material
Lamb's Wool Hide
Color
White
Attachment Type
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81470
Zoro #
G0473396
UPC #
00051144814701
Country of Origin
United States

Dimensions

Diameter
3 in
Thickness
13/16 in
Outside Diameter
3 in

Details

Item
Buffing Pad
Application
Paint Preparation
Material
Lamb's Wool Hide
Color
White
Attachment Type
Hook-and-Loop
For Use With
Finesse-it(TM) Polishes
Maximum Speed
12,000 RPM
Compatible Tool Type
Random Orbital Tools, Variable Speed Polishers
Attachment
Hook-and-Loop

Description

Buffing Pad, Attachment Hook-and-Loop, Color White, Material Lamb's Wool Hide, Maximum Speed 12,000 RPM, Thickness 13/16 in, Outside Diameter 3 in, Compatible Tool Type Random Orbital Tools, Variable Speed Polishers, Application Paint Preparation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.