Butt Splice Wire Connector, 18 AWG Max, Red, Nylon Insulation, 600 V, 100 PK
Mfr # MNG18BCX
Zoro # G0983193
product price: $208.99
/pk 100, $2.09/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Minimum Wire Size
22 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNG18BCX
Zoro #
G0983193
UPC #
00051128586488
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Barrel Inside Dia.
0.07 in
Overall Length
1 in
Barrel Inside Diameter
0.07 in
For Maximum Wire Insulation Diameter
0.145 in
For Minimum Wire Size - Solid
22 AWG
For Maximum Wire Size - Solid
18 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Copper
Compatible Installation Tool Model Number
TH-440, TH-450, TR-482, TR-490
Termination Style
Crimp
Seam Style
Seamless
Disconnect Type
Female
Finish
Tin Plated
Description
Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Brass, Overall Length 1 in, RoHS Compliant Yes, Seam Style Seamless, Barrel Inside Diameter 0.07 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.