Butt Splice Wire Connector, 14 AWG Max, Bare, None Insulation, 600 V, 1000 PK
Mfr # MU14BCHTK
Zoro # G5781711
product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Type
Butt Splice
Color
Bare
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU14BCHTK
Zoro #
G5781711
UPC #
00054007017615
Country of Origin
United States
Dimensions
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Overall Length
0.56 in
Barrel Inside Dia.
0.09 in
Barrel Inside Diameter
0.09 in
For Minimum Wire Size - Solid
16 AWG
For Maximum Wire Size - Solid
14 AWG
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Bare
Insulation Material
None
Maximum Voltage
600 V
Maximum Operating Temperature
900 Degrees F
RoHS Compliant
Yes
Material
Stainless Steel
Seam Style
Butted
Finish
Nickel Plated
Termination Style
Crimp
Description
Butt Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 900 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Finish Nickel, Contact Material Steel, Overall Length 0.56 in, Seam Style Butted, Barrel Inside Diameter 0.09 in, Body Finish Nickel Plated, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.