Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 14 AWG Max, Blue, Vinyl Insulation, 600 V, 1000 PK

  • Mfr # MVU14PCK

  • Zoro # G5719192


product price: $463.99
/pk 1000, $0.46/ea
Free Shipping & Returns

Key Features

Type
Butt Splice
Color
Blue
Minimum Wire Size
16 AWG
Insulation Material
Vinyl
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVU14PCK
Zoro #
G5719192
UPC #
00054007018247
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Barrel Inside Dia.
0.09 in
Overall Length
0.67 in
Barrel Length
0.30 in
Maximum Insulation Outer Diameter
0.17 in
Barrel Inside Diameter
0.09 in
For Minimum Wire Size - Stranded
16 AWG
For Minimum Wire Size - Solid
14 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Insulation Material
Vinyl
Maximum Voltage
600 V
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, RoHS 2011/65/EU, UL Listed
Material
Electrolytic Copper
Barrel Style
Butted Seam
Cu Stranded Wire Combinations
1 #18 to 1 #18, 16, 14,1 #16 to 1 #16,1 #22 to 1 #22, 20, 18, 16, 14,1 #20 to 1 #20, 18, 16, 14
Solution for
Wireless Network Infrastructure Accessories
Seam Style
Butted
Finish
Tin Plated
Termination Style
Crimp

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards RoHS 2011/65/EU, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 0.67 in, Seam Style Butted, Barrel Inside Diameter 0.09 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number TH-440, TH-450, TR-490

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.